This item is Discontinued.

Baldor-Reliance 25Hp, 1775Rpm, 3Ph, 60Hz, 284Tc, 1054M, Tefc, F, VECP4103T VECP4103T

25Hp, 1775Rpm, 3Ph, 60Hz, 284Tc, 1054M, Tefc, F, VECP4103T (Discontinued)

  • Mfr # VECP4103T
  • Zoro # G3292391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VECP4103T
Zoro #
G3292391
UPC #
781568310120
Country of Origin
United States

Details

Motor Design
A
HP
25 HP
Nameplate RPM
1775
Frame
284TC
Voltage
230/460V
Ins. Class
F
Phase
Three
Motor Enclosure Design
TEFC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.