25Hp, 1775Rpm, 3Ph, 60Hz, 284Tc, Tefc, F1, CEM4103T-G
- Mfr # CEM4103T-G
- Zoro # G5530921
product price:Â
$
7,685.99
/ea
Key Features
Motor Design
A
HP
25 HP
Frame
284TC
Voltage
230V, 460V
Ins. Class
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CEM4103T-G
- Zoro #
- G5530921
- UPC #
- 781568930984
- Country of Origin
- United States
Details
- Motor Design
- A
- HP
- 25 HP
- Frame
- 284TC
- Voltage
- 230V, 460V
- Ins. Class
- H
- Motor Enclosure Design
- TEFC
- Phase
- Three
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.