2Hp, 1750Rpm, 3Ph, 60Hz, 145Jm, 3526M, Opsb, F1, EJMM3157T-G

  • Mfr # EJMM3157T-G

  • Zoro # G3293058


product price:  $1,397.99
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
2 HP
Nameplate RPM
1750
Frame
145JM
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJMM3157T-G
Zoro #
G3293058
UPC #
781568664568
Country of Origin
United States

Details

Motor Design
B
HP
2 HP
Nameplate RPM
1750
Frame
145JM
Voltage
230/460V
Ins. Class
H
Motor Enclosure Design
OPSB
Phase
Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.