This item is Discontinued.

Baldor-Reliance 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tyc, 3528M, Tefc, F CEBM3558T-D

2Hp, 1750Rpm, 3Ph, 60Hz, 145Tyc, 3528M, Tefc, F (Discontinued)

  • Mfr # CEBM3558T-D
  • Zoro # G3292592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEBM3558T-D
Zoro #
G3292592
UPC #
781568538203
Country of Origin
United States

Details

Motor Design
B
HP
2 HP
Nameplate RPM
1750
Frame
145TCY
Voltage
230/460V
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.