2Hp, 1750Rpm, Dc, 184C, X3646D, Xpfc, F1
Mfr # CDX7200
Zoro # G5522059
product price: $7,541.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
HP
2 HP
Nameplate RPM
1750
Frame
184C
Voltage
180V
Ins. Class
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDX7200
Zoro #
G5522059
UPC #
781568125045
Country of Origin
United States
Details
HP
2 HP
Nameplate RPM
1750
Frame
184C
Voltage
180V
Ins. Class
A
Motor Enclosure Design
XPFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.