Shop BALDOR-RELIANCE

2Hp, 1755Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F3, VEUHM3558T-5

  • Mfr # VEUHM3558T-5

  • Zoro # G3318020


product price:  $1,084.60
/ea
Free Shipping & Returns

Key Features

Motor Design
B
HP
2 HP
Nameplate RPM
1755 1/MIN
Frame
145TC
Voltage
575V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VEUHM3558T-5
Zoro #
G3318020
UPC #
781568541227
Country of Origin
United States

Details

Motor Design
B
HP
2 HP
Nameplate RPM
1755 1/MIN
Frame
145TC
Voltage
575V
Phase
Three
Motor Enclosure Design
TEFC
Ins. Class
F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.