Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # EM3546T
Zoro # G7538431
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # EM3546T
- Zoro # G7538431
- UPC # 781568138861
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 10 1/16 in |
Overall Length | 12 5/16 in |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3/1.5 A, 143T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 50mm Bore (UCP210-50MM)
- WESTWARD Fitting, 45 Deg., M8x1mm Thread Size, PK10 (52NZ63)
- DIXON MNPT, 1/2"xPushon Hose, Barb, 3/4" (2721208C)
- GAST Jar Glass 64 Oz Sp Ad563A (AD563A)
- BALDOR-RELIANCE B 5 HP HP, 184T Frame, 230/460V Voltage (EHM3218T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/3 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,730 Nameplate RPM (VM3534)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3554T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,460 Nameplate RPM (EM3660T)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EFM3558T)
- Baldor-Reliance 3-Phase AC Motors