Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM
Mfr # VEM3556
Zoro # G8247732
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # VEM3556
- Zoro # G8247732
- UPC # 781568308646
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 11 3/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 13 1/4 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 1 7/8 in |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,155, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.6/1.8 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Plastic (MSP-30-P)
- SMC Tube Releasing Tool, Metric (TG-1)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" O-Ring Bo (6408-08-O)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (CEM3311T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,750 Nameplate RPM (EM3218T-8)
- BALDOR-RELIANCE Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase (CEWDM3554T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3663T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (EM3774T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3450 Nameplate RPM (CEM3613T)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 254/6U Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (2N985)
- Baldor-Reliance 3-Phase AC Motors