Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM
Mfr # CEM3711T
Zoro # G8198775
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,709.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 10
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # CEM3711T
- Zoro # G8198775
- UPC # 781568548004
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 15 1/2 in |
Overall Length | 18 5/8 in |
Shaft Length | 3 3/16 in |
Shaft Dia. | 1 3/8 in |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.6/11.8 A, 215TC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (51685)
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 125 psi (SW10-0A125)
- WESTERN ENTERPRISES Western Enterprises 312-17 Barbed Hose Nipples; Set of 10 (312-17)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12MOR (6403-12-12)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3587T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (EM3157T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3450 Nameplate RPM (CEM3613T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (VEM3774T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554T)
- BALDOR-RELIANCE Motor, 1/3 HP, 1750rpm, 56C, TENV F1 (CDP3320)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103818.00)
- Baldor-Reliance 3-Phase AC Motors