Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM
Mfr # JM3460
Zoro # G7090478
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1/2
- RPM Range 3,001-3,600
- Voltage 230V AC, 460V AC
- Frame 56J
Product Information
- Brand Baldor-Reliance
- MFR # JM3460
- Zoro # G7090478
- UPC # 781568112991
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 7/16 in |
Overall Length | 11 13/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 7/16 in |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 1.2/2.4/3.1 A, 56J Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.6, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Not Applicable, Motor Mounting Position Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX 700H150, Standard Timing Belt, H, 1-1/2 X 70, T140, Trapezoidal (700H150)
- ZORO SELECT Filler Breather, Side Mount (24W708)
- FREEMAN PBF14UC 1/4" Female Universal Push Button Coupler (PBF14UC)
- LUBRIMATIC COUPLER GRSGUN 90DEG 8"" (05050)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (EM3157T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,140 Nameplate RPM (VM3539)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (CM3541)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (VL3506)
- BALDOR-RELIANCE Baldor-Reliance Motor EWDM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3532M, TEFC, F1 (EWDM3558T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EHM3313T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTFR6009)
- Baldor-Reliance General Purpose AC Motors