Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM
Mfr # EFM3311T
Zoro # G8381493
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Baldor-Reliance
- MFR # EFM3311T
- Zoro # G8381493
- UPC # 781568173268
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 16 5/16 in |
Shaft Length | 3 7/16 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 12 15/16 in |
Shaft Dia. | 1 3/8 in |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 19.4/9.7 A, 213T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- BROWNING Split Taper Bushings-600 (P2 1-11/16)
- GATES Polyflex JB Belts, 2/7M1000JB (2/7M1000JB)
- GATES Hi-Power II Belts, A19 (A19)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N (VEM3545)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,765 Nameplate RPM (EM2515T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (CEM3550T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218TA)
- BALDOR-RELIANCE Capacitor-Start AC Induction Motor, 1/2 HP, 56 Frame, 115V AC, 230V AC Voltage, 1,725 Nameplate RPM (RL1304A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3305T)
- LEESON Capacitor-Start General Purpose Motor, 1/3 HP, S56C Frame, 115/208-230V AC Voltage (101766.00)
- Baldor-Reliance 3-Phase AC Motors