Baldor-Reliance

3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM


product price: $1,685.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Rigid Base
  • HP 7 1/2
  • RPM Range 1,701-1,800
  • Voltage 230/460V AC
See all product information

Product Information

Dimensions

Shaft Length 3 3/8 in
Manufacturers Warranty Length 3 yr
Overall Length 18 7/16 in
Length Less Shaft 15 1/16 in
Shaft Dia. 1 3/8 in

Details

Item General Purpose Motor
Motor Enclosure Design Totally Enclosed Fan-Cooled
Motor Mounting Type Rigid Base
HP 7 1/2
RPM Range 1,701-1,800
Voltage 230/460V AC
Frame 213T
Motor Thermal Protection None
Motor Service Factor 1.15
Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application General Application
Motor Design 3-Phase
Nameplate RPM 1,770
Motor Shaft Rotation CW/CCW
Motor Mounting Position All Angle
Motor Frame Material Cast Iron
Motor Shaft Design Keyed
Standards CSA, CSA EEV, UR
Motor Bearings Ball
Frame Material Cast Iron
Phase Three
Nominal Efficiency 91.7 %
Full Load Amps 19/9.5 A
Motor Efficiency Group NEMA Premium Efficient
Ins. Class F
Max. Ambient Temp. 104 Degrees F
Inverter Rated Yes
Duty Continuous
RPM Group 1701-1800
CC Number CC031A
No. of Speeds 1
Hz 60 Hz
Green Certification or Other Recognition NEMA Premium(R) Rated
NEMA Design A
Usable @ 208V Yes
Weight 176 lb
Duty Cycle Continuous
Usable @ 200V No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 19/9.5 A, 213T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.