3-Phase Variable Speed Motor, 1 HP, 143TC Frame, 230V AC Voltage, 1,800 Nameplate RPM

  • Mfr # ECS100A2H1DB4
  • Zoro # G212747905
product price: 
$
3,498.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,800
Voltage
230V AC
Motor Mounting Type
Face, Rigid Base
Full Load Amps
2.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECS100A2H1DB4
Zoro #
G212747905
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
14 7/16 in
Overall Length
16 11/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
7/8 in
Frame Size
143TC
Wire Rope Length
16 11/16 in
Length
16 11/16 in

Details

Item
Variable Speed Motor
HP
1
Nameplate RPM
1,800
Voltage
230V AC
Motor Mounting Type
Face, Rigid Base
Full Load Amps
2.4 A
Frame
143TC
Motor Service Factor
1.5
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208V AC, 230V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
122 Degrees F
Motor Mounting Position
Horizontal; Vertical
Motor Shaft Design
Keyed
Nominal Efficiency
89.3 %
Standards
CE, cULus, EN/IEC60034-1, EN/IEC60034-5
ECM Motor Type
Constant RPM
Duty Cycle
Continuous
Removable Base
Permanently Lubricated Bearings
Motor Thermal Protection
Auto
Motor Sub Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Includes Encoder
Encoder Not Included
Drive Location
Axial Mounted
Application
Air Compressors, General Purpose, HVAC/R, Pump, Variable Speed
Ambient Temperature - Maximum
50 Degrees C
Bearing Lubrication Type
Permanently Lubricated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Frequency
60 Hz
Manufacturers Warranty
3 yr
Nameplate Service Factor @ 60 Hz
1.5
Shaft Design
Keyed
Full Load Current @ 60 Hz
2.4 A

Description

Variable Speed Motor

Ratings & reviews