3-Phase Variable Speed Motor, 5 HP, 145TC Frame, 230/460V AC Voltage, 1,800 Nameplate RPM

  • Mfr # ECS101M0H5DC4

  • Zoro # G812747909


product price: $2,509.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1,800
Voltage
230/460V AC
Motor Mounting Type
Face
Full Load Amps
10.4/5.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECS101M0H5DC4
Zoro #
G812747909
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
13 5/16 in
Overall Length
15 9/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Variable Speed Motor
HP
5
Nameplate RPM
1,800
Voltage
230/460V AC
Motor Mounting Type
Face
Full Load Amps
10.4/5.2 A
Frame
145TC
Motor Service Factor
1.5
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208V AC, 230V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
122 Degrees F
Motor Mounting Position
Horizontal; Vertical
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CE, cULus, EN/IEC60034-1, EN/IEC60034-5
Motor Sub Application
Blowers, Compressors, Fans, General Purpose, HVAC, Pumps, Unit Handling Conveyors
Duty Cycle
Continuous
Motor Thermal Protection
Auto
ECM Motor Type
Constant RPM
Removable Base
Permanently Lubricated Bearings
Includes Encoder
Encoder Not Included
Drive Location
None

Description

Variable Speed Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.