.33Hp, 1740Rpm, 1Ph, 60Hz, 56, 3418Lc, Open, F1

  • Mfr # EL11301M

  • Zoro # G3291789


product price:  $622.99
/ea
Free Shipping & Returns

Key Features

Motor Design
N
HP
0.33 HP
Nameplate RPM
1740
Frame
56
Voltage
115/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL11301M
Zoro #
G3291789
UPC #
781568848555
Country of Origin
United States

Details

Motor Design
N
HP
0.33 HP
Nameplate RPM
1740
Frame
56
Voltage
115/230V
Phase
Single
Motor Enclosure Design
OPEN
Ins. Class
F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.