.33Hp, 1750Rpm, Dc, 56C, X3420P, Xpfc, F1
Mfr # CDPX3420
Zoro # G5524901
product price: $3,210.99
/ea
Free Shipping & Returns
Key Features
HP
0.33 HP
Nameplate RPM
1750
Frame
56C
Voltage
90V
Motor Enclosure Design
XPFC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDPX3420
Zoro #
G5524901
UPC #
781568133958
Country of Origin
United States
Details
HP
0.33 HP
Nameplate RPM
1750
Frame
56C
Voltage
90V
Motor Enclosure Design
XPFC
Ins. Class
F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.