.33Hp, 3450Rpm, 1Ph, 60Hz, 56J, 3416L, Open, F1

  • Mfr # JL1205A

  • Zoro # G3303856


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Motor Design
N
HP
0.33 HP
Nameplate RPM
3450
Frame
56J
Voltage
115/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL1205A
Zoro #
G3303856
UPC #
781568217863
Country of Origin
United States

Details

Motor Design
N
HP
0.33 HP
Nameplate RPM
3450
Frame
56J
Voltage
115/230V
Phase
Single
Motor Enclosure Design
OPEN
Ins. Class
B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.