Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3Hp, 1725Rpm, 1Ph, 60Hz, 184Tc, 3634Lc, Open, CL1408TM

  • Mfr # CL1408TM

  • Zoro # G3290580


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Motor Design
L
HP
3 HP
Nameplate RPM
1725
Frame
184TC
Voltage
115/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1408TM
Zoro #
G3290580
UPC #
781568112588
Country of Origin
United States

Details

Motor Design
L
HP
3 HP
Nameplate RPM
1725
Frame
184TC
Voltage
115/230V
Ins. Class
F
Phase
Single
Motor Enclosure Design
OPEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.