A 40 HP HP, 324T Frame, 230/460V Voltage, 1775 Nameplate RPM

  • Mfr # EM4110T-G

  • Zoro # G706015886


product price:  $6,220.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

HP
40 HP
Nameplate RPM
1775
Voltage
230/460V
Frame
324T
Motor Design
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM4110T-G
Zoro #
G706015886
UPC #
781568547182
Country of Origin
United States

Details

HP
40 HP
Nameplate RPM
1775
Voltage
230/460V
Frame
324T
Motor Design
A
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.