AC Gearmotor, 100 in-lb Max. Torque, 16 RPM Nameplate RPM, 115V AC Voltage, 1 Phase

  • Mfr # 6Z077
  • Zoro # G2858003
product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
100 in-lb
Gearmotor Shaft Type
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6Z077
Zoro #
G2858003
UPC #
190735374054
Country of Origin
Mexico

Dimensions

Length Less Shaft
7.38 in
Shaft Dia. (Dimension U)
1/2 in
Shaft Length (Dimension V)
1"
Dimension L
4.31"
Dimension X
2.1"
Dimension C
8.4 in
Overall Width
5.31 in
Overall Height
3.63 in
Keyway Width
1/8 mm
Output Shaft Diameter
1/2 in
Mount Hole Center-to-Center Width
2.63 in
Output Shaft Length
1 in
Keyway Depth
0 in
Mount Hole Center-to-Center Length
2.63 in

Details

Item
AC Gearmotor
Gearmotor Voltage
115V AC
Gearmotor Phase
1
Gearmotor Type
AC Gearmotor
Max. Torque
100 in-lb
Gearmotor Shaft Type
Single
Gearmotor Shaft Orientation
Parallel
Nameplate RPM
16 RPM
Gearmotor Enclosure
Open
Gearmotor Rotation
CW/CCW
Gearmotor Brake Type
None
Gearmotor Mounting Position
All Angle
Full Load Amps
0.62 A
Standards
C-UL Recognized, UL Recognized
Input HP
1/20 hp
Gear Type
Helical (1st Stage), Spur (Subsequent Stages)
Rotation
CW/CCW
Seals
Spring Loaded Lip Type on Input and Output Shaft
Mounting
All Position
Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Shaft Orientation
Parallel
Lubrication
Permanent Heavy Duty Gear Oil
RPM Range
16 to 30
Gears
1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Overhung Load
90 lb
Voltage
115V
Gear Case Material
Die Cast Aluminum
Phase
Single
Enclosure
Open
Capacitor Required
Yes
Hz
50/60 Hz
Housing
Die Cast Aluminum
Motor Type
Permanent Split Capacitor
Bearings
Ball on Motor, Heavy Duty Needle on Case
Gear Material
Steel or Heat Treated Powdered Metal
Gear Ratio
96:1
Brake
Adaptable to 5X400
Application
Ball on Motor, Heavy Duty Needle on Case
Housing Material
Die Cast Aluminum
Inverter Rated
No
Bearing Type
Ball on Motor, Heavy Duty Needle on Case
Keyway Type
Rounded
Mounting Orientation
Any Angle
Frequency
50 Hz, 60 Hz
Seal Type
Spring Loaded Lip Type on Input and Output Shaft
Compatible Capacitor Manufacturer Part Number
2MDV6
Overhung Load Capacity
90 lb
Full Load Current
0.62 A
Brake Type
None
Motor Enclosure
Open Air-Over
Inverter Rating
95.5:1
Input Horsepower
0.05 hp
Maximum Torque
100 in-lb
Operating Voltage
115V AC
Nameplate Speed
16 RPM
Maximum Ambient Temperature
104 Degrees F
Mount Type
Any Position
Number of Output Shafts
1

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Nameplate Speed 16 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 90 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated No, Gear Ratio 96:1, Brake Type None, Shaft Orientation Parallel, Compatible Capacitor Manufacturer Part Number 2MDV6, Application Ball on Motor, Heavy Duty Needle on Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.