This item is Discontinued.

No Product Image Available

40Hp, 1780Rpm, 3Ph, 60Hz, 324Hp, 1250M, Open, F (Discontinued)

  • Mfr # VHEM2539T
  • Zoro # G5528821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHEM2539T
Zoro #
G5528821
UPC #
781568810989
Country of Origin
United States

Details

Motor Design
A
HP
40 HP
Nameplate RPM
1780
Frame
324HP
Voltage
230/460V
Ins. Class
F
Phase
Three
Motor Enclosure Design
OPEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.