This item is Discontinued.

No Product Image Available

5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, Tenv, F1 (Discontinued)

  • Mfr # IDNM3665T-5
  • Zoro # G5524822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDNM3665T-5
Zoro #
G5524822
UPC #
781568934081
Country of Origin
United States

Details

Motor Design
B
HP
5 HP
Nameplate RPM
1750
Frame
184TC
Voltage
575V
Motor Enclosure Design
GP
Phase
Three
Ins. Class
F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.