Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.5Hp, 2850/3450Rpm, 1Ph, 50/60Hz, 48, 3420L

  • Mfr # RL1209A

  • Zoro # G5522567


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Motor Design
N
HP
0.5 HP
Nameplate RPM
2850//3450
Frame
48
Voltage
110/220V; 115/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL1209A
Zoro #
G5522567
UPC #
781568718810
Country of Origin
United States

Details

Motor Design
N
HP
0.5 HP
Nameplate RPM
2850//3450
Frame
48
Voltage
110/220V; 115/230V
Ins. Class
B
Phase
Single
Motor Enclosure Design
OPEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.