Zoro Homepage

60M 4P Tefc Hor 256Jm S/P9-12 Se Encap

  • Mfr # JMFSWDM23934T-E

  • Zoro # G2622940


product price: $11,187.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Motor Design
A
HP
20 HP
RPM Range
0 to 1765
Voltage
230/460V
Frame
256JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMFSWDM23934T-E
Zoro #
G2622940
UPC #
781568891483
Country of Origin
United States

Details

Motor Design
A
HP
20 HP
RPM Range
0 to 1765
Voltage
230/460V
Frame
256JM
Motor Enclosure Design
TEFC
Full Load Amps
48/24 A
Phase
3
Ins. Class
H
Nominal Efficiency
93%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.