7.5Hp, 1770/1470Rpm, 3Ph, 60Hz, 213Tcy, Xpfc

  • Mfr # CCPX21746T

  • Zoro # G5524728


product price: $3,960.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
A
HP
7.5 HP
Nameplate RPM
1770//1470
Frame
213TCY
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCPX21746T
Zoro #
G5524728
UPC #
781568914472
Country of Origin
United States

Details

Motor Design
A
HP
7.5 HP
Nameplate RPM
1770//1470
Frame
213TCY
Voltage
230/460V
Motor Enclosure Design
XPFC
Ins. Class
F
Phase
Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.