7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G

  • Mfr # EM3311T-G

  • Zoro # G3298649


product price:  $2,215.81
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
A
HP
7.5 HP
Nameplate RPM
1770
Frame
213T
Voltage
230/460V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM3311T-G
Zoro #
G3298649
UPC #
781568549254
Country of Origin
United States

Details

Motor Design
A
HP
7.5 HP
Nameplate RPM
1770
Frame
213T
Voltage
230/460V
Motor Enclosure Design
OPSB
Phase
Three
Ins. Class
H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.