B 2 HP HP, 145T Frame, 230/460V Voltage, 1750 Nameplate RPM

  • Mfr # EHM3157T

  • Zoro # G706580674


product price: $719.99
/ea
Free Shipping & Returns

Key Features

HP
2 HP
Nameplate RPM
1750
Voltage
230/460V
Frame
145T
Motor Design
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHM3157T
Zoro #
G706580674
UPC #
781568424766
Country of Origin
United States

Details

HP
2 HP
Nameplate RPM
1750
Voltage
230/460V
Frame
145T
Motor Design
B
Motor Enclosure Design
OPSB
Phase
Three
Ins. Class
F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.