Shop BALDOR-RELIANCE
Create Account
Baldor, Food Safe, IP69, .5HP, 3500RPM, 3PH, 60HZ, 56C, 3516M, TENV, F1
- Mfr # CFSWDM3537-5E
- Zoro # G404933857
product price:Â
$
3,729.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFSWDM3537-5E
- Zoro #
- G404933857
- UPC #
- 781568882269
- Country of Origin
- United States
Description
Baldor cfswdm3537-5e, food safe, ip69, .5hp, 3500rpm, 3ph, 60hz, 56c, 3516m, tenv, f1 baldor-reliance food safe ip69 motors are designed to perform reliably- at maximum efficiency- around the clock and be effectively cleaned to a hygienic level to ensure uncompromised food safety. stainless steel an all stainless-steel construction safeguards against corrosion to avoid costly downtime and repairs. encapsulation/potted leads hardened epoxy resin completely encapsulates the windings for an additional layer of internal protection against water and humidity. The encapsulation extends into the conduit box to prevent moisture from entering the winding. shaft seals our two-barrier mechanical seal prevents water from entering at the shaft extension of the motor. The viton material is chemical resistant, withstands high temperature, and direct spray. rotatable conduit box the middle portion of our 3-piece conduit box can be rotated 360 degrees (at 90 degree increments) to rotate the lead opening in the direction you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.