Shop CENTURY

Condenser Fan Motor, 48

  • Mfr # 6303S
  • Zoro # G815271500

product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Motor Design
ECM
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6303S
Zoro #
G815271500
UPC #
818508029221
Country of Origin
Mexico
Item
Condenser Fan Motors
Motor Design
ECM
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
208V AC to 230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
Horizontal or Vertical Shaft Down
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075/825
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
208V AC, 230V AC
Motor Service Factor
1
Motor Bearings
Ball
Ins. Class
B
Motor Shaft Design
Flat
Duty
Continuous Air Over
Full Load Amps
2.8 A
Hz
60 Hz
Application
Condenser Fan
Frame Material
Steel
Includes
Optional Hardware for all Mounting Configurations
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1
Number of Speeds
2
Motor Enclosure Type
Totally Enclosed Air-Over
Shaft Design
Flat
Features
Adjustable RPM (825/1075), Rotation by Quick Connect Plugs
Rated Horsepower
1/12 to 1/3 hp
Mounting Position
Horizontal/Vertical Shaft Down
Full Load Current @ 60 Hz
2.8 A
Includes User Interface
User Interface Not Included
Series
Evergreen(R) OM
Nameplate RPM @ 50 Hz
1,075 RPM
Sub Application
Condenser Fan
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
For Motor Replacement
PSC Outdoor Condenser Fan Motor
Compatible with External Controller
Not External Control Compatible
Insulation Class
B
Product Type
Condenser Fan Motor
Wattage
250 W
ECM Motor Type
Constant RPM

Dimensions

Shaft Dia.
1/2 in
Shaft Length
6 1/2 in
Body Dia.
5 5/8 in
Overall Length
10 15/16 in
Length Less Shaft
4 7/16 in
Lead Length
54 in
Shaft Diameter
1/2 in
Frame Size
48
Body Diameter
5.6 in
Wire Rope Length
10 15/16 in
Length
10 15/16 in
Fits Chest Size
Adjustable RPM (825/1075), Rotation by Quick Connect Plugs

Description

Condenser Fan Motors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.