Capacitor-Start Direct Drive Blower Motor, 1 1/2 HP, 56 Frame, 115/230V AC Voltage

  • Mfr # ERL1319A

  • Zoro # G512747902


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
HP
1 1/2
RPM Range
Single SPD
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERL1319A
Zoro #
G512747902
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
19 3/8 in

Details

Item
Direct Drive Blower Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
HP
1 1/2
RPM Range
Single SPD
Voltage
115/230V AC
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/230V AC
Motor Application
Blower; Fan
Motor Sub Application
Belt Drive Fan/Blower
Nameplate RPM
1725 rpm
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
C UR US Energy
NEMA Design
L
Phase
Single
Hz
60 Hz
Full Load Amps
12.4/6.2 A
Max. Ambient Temp.
104 Degrees F
Weight
59 lb

Description

Variable Speed Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.