Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 10 hp HP, 208-230V AC Voltage, 215TC Frame

  • Mfr # CL3712T

  • Zoro # G9890754


product price: $3,286.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
10 hp
RPM Range
1,701-1,800
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3712T
Zoro #
G9890754
UPC #
781568207970
Country of Origin
United States

Dimensions

Shaft Length
3 3/16 in
Overall Length
21 1/4 in
Length Less Shaft
18 1/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
10 hp
RPM Range
1,701-1,800
Voltage
208-230V AC
Frame
215TC
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Full Load Amps
38.0 A
Ins. Class
F
Includes
Capacitor Cover, Gasketed Conduit Box
Phase
Single
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Nominal Efficiency
87 %
Motor Bearings
Ball
CC Number
CC031A
RPM Group
1701-1800
Hz
60 Hz
NEMA Design
L
Duty Cycle
Continuous
Weight
171 lb
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Inverter Rated
Not Inverter Rated
Number of Wires
7

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 38.0 A, 215TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.