Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 2 hp HP, 115/208-230V AC Voltage, 56C Frame

  • Mfr # CL3515

  • Zoro # G8359592


product price: $1,071.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3515
Zoro #
G8359592
UPC #
781568204443
Country of Origin
United States

Dimensions

Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
2 yr
Overall Length
14 1/8 in
Length Less Shaft
12 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,600 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
RPM Group
3001-3600
Phase
Single
CC Number
CC031A
Duty
Continuous
Full Load Amps
11.5 A
Includes
Capacitor Cover, Gasketed Conduit Box
Ins. Class
F
Nominal Efficiency
74 %
Hz
60 Hz
Inverter Rated
Not Inverter Rated
Weight
50 lb
Duty Cycle
Continuous
NEMA Design
L
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Number of Wires
8

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 11.5 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.