Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 2 hp HP, 115/230V AC Voltage, 143T Frame

  • Mfr # L1320T

  • Zoro # G8088936


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1320T
Zoro #
G8088936
UPC #
781568101506
Country of Origin
United States

Dimensions

Shaft Length
2 1/4 in
Length Less Shaft
9 7/8 in
Overall Length
12 1/8 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
143T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,600 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Includes
Conduit Box
CC Number
CC031A
Nominal Efficiency
71 %
Motor Bearings
Ball
RPM Group
3001-3600
Ins. Class
B
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
11.5 A
Hz
60 Hz
Phase
Single
Inverter Rated
Not Inverter Rated
NEMA Design
L
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Weight
46 lb
Number of Wires
9

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.5 A, 143T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.