Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 2 hp HP, 115/230V AC Voltage, 182T Frame

  • Mfr # L3605TM

  • Zoro # G8100005


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3605TM
Zoro #
G8100005
UPC #
781568100684
Country of Origin
United States

Dimensions

Shaft Length
2 3/4 in
Overall Length
16 9/16 in
Shaft Dia.
1 1/8 in
Length Less Shaft
13 13/16 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
182T
Motor Thermal Protection
Manual
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
CC Number
CC031A
Includes
Capacitor Cover, Gasketed Conduit Box, Starting Switch
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Nominal Efficiency
75 %
Motor Bearings
Ball
Phase
Single
Full Load Amps
11.0 A
Frame Material
Rolled steel
Duty
Continuous
RPM Group
1701-1800
Inverter Rated
Not Inverter Rated
NEMA Design
L
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
73 lb
Usable @ 208V
Not Usable at 208V
Number of Wires
7

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.0 A, 182T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.