Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 3 hp HP, 115/230V AC Voltage, 182T Frame

  • Mfr # L1406T

  • Zoro # G8214561


product price: $1,228.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1406T
Zoro #
G8214561
UPC #
781568101599
Country of Origin
United States

Dimensions

Length Less Shaft
12 1/4 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Overall Length
15 in
Manufacturers Warranty Length
2 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
3 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
Frame
182T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,600 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Full Load Amps
14.0 A
Hz
60 Hz
CC Number
CC031A
Phase
Single
RPM Group
3001-3600
Ins. Class
F
Includes
Conduit Box
Nominal Efficiency
78 %
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Duty
Continuous
Frame Material
Rolled steel
Inverter Rated
Not Inverter Rated
NEMA Design
L
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
65 lb
Usable @ 208V
Usable at 208V
Number of Wires
8

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.0 A, 182T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.