This item is Discontinued.

Baldor-Reliance Capacitor-Start/Run General Purpose Motor, 5 HP, 230 Voltage, 215 Frame, 1750 Nameplate RPM L3708

Capacitor-Start/Run General Purpose Motor, 5 HP, 230 Voltage, 215 Frame, 1750 Nameplate RPM (Discontinued)

  • Mfr # L3708
  • Zoro # G8010247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L3708
Zoro #
G8010247
UPC #
781568100851
Country of Origin
United States

Dimensions

Overall Length
18 5/8 in
Shaft Length
3 in
Shaft Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
15 5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
5
RPM Range
1701-1800
Voltage
230
Frame
215
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115/230, 120/240, 230, 240
Motor Application
General Application
Nameplate RPM
1750
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
UL, CSA
Full Load Amps
20.5
RPM Group
1701-1800
Phase
Single
Ins. Class
F
Frame Material
Rolled steel
Hz
60
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Nominal Efficiency
84.0%
CC Number
CC031A
Includes
Conduit Box
Duty
Continuous
Number of Wires
6

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1750, No. of Speeds 1, Voltage 230, Full Load Amps 20.5, 215 Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.