Shop BALDOR-RELIANCE
Create Account
DC Control, BC160, DC SCR CONTROL, 230V, 3 HP, NEMA 4X
- Mfr # BC160
- Zoro # G504968216
product price:Â
$
1,735.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC160
- Zoro #
- G504968216
- UPC #
- 781568198735
- Country of Origin
- United States
Description
Baldor-reliance dc control, dc scr control, 230v, 3 hp, nema 4x features: full wave scr control with free wheeling diode (nema type k) field power supply allows use with shunt wound dc motors as well as permanent magnet motors adjustable accel, decel, current limit, ir comp, min and max speed current limit indicating led 5k speed pot for speed control anti-demag circuit protects pm motors and helps protect the scr power bridge against direct shorts noise rejection circuit eliminates false starts and blown scr's ul and cul recognized typical applications: conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque.