BC142, DC Drive, 1.5 HP, 0-180VDC, Chassis Mount
- Mfr # BC142
- Zoro # G404968248
product price:Â
$
619.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC142
- Zoro #
- G404968248
- UPC #
- 781568126714
- Country of Origin
- United States
Description
Baldor-reliance bc142, dc drive, 1.5 hp, 0-180vdc, chassis mount chassis mount scr controls have a free-wheeling diode and feature adjustable accel, decal, current limit, ir comp, min and max speed pots to match applications. The anti-demag features protects pm motors and helps protect the scr power bridge against direct shorts. The controls have ul and cul component recognition. product overview: chassis scr control single voltage optional heatsink bc143 heatsink kit is available to increase the drives capabilities to handle a higher output power rating. if the bc143 heatsink is added, the unit will be able to handle up to 3 hp at 180 vdc. note: a plug-in horsepower resistor and armature fuse must be ordered and installed in all versions of bc141 and bc142 controllers. horsepower resistors should be selected based on the motor's rated current. (sold separately)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.