Baldor-Reliance

Farm Duty Motor, 3/4 HP, 1725 rpm, 1-Phase


product price: $673.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Motor Design Capacitor-Start/Run
  • Phase Single
  • HP 3/4
  • RPM Range 1,701-1,800
  • Voltage 115/230V AC
See all product information

Product Information

Dimensions

Shaft Length 1 7/8 in
Length Less Shaft 11 1/2 in
Overall Length 13 3/8 in
Shaft Dia. 5/8 in
Manufacturers Warranty Length 1 yr
Stud Size #8-32 x 1-3/8 in

Details

Item General Purpose Farm Duty Motor
Motor Design Capacitor-Start/Run
Phase Single
HP 3/4
RPM Range 1,701-1,800
Voltage 115/230V AC
Frame 56
Motor Service Factor 1.25
Motor Thermal Protection Manual
Motor Enclosure Design Totally Enclosed Fan-Cooled
Nameplate RPM 1,725
Motor Application Farm Duty
Motor Frame Material Steel
Motor Mounting Position Horizontal
Motor Mounting Type Rigid Base
Motor Sub Application General Purpose
Motor Shaft Design Standard
Motor Shaft Rotation Reversible
Standards CSA, RoHS Compliant, UR
Motor Bearings Sealed
Nominal Efficiency 74 %
Finish Painted
Capacitor Required Yes
Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Full Load Amps 4.4 A
Item - Farm Duty Motors General Purpose Farm Duty Motor
Ins. Class B
Hz 60 Hz
Max. Ambient Temp. 40 Degrees C
Mounting Stud Pattern 5 in x 4.88 in
No. of Speeds 1
Duty Cycle Continuous
RPM @ 50Hz 1440
Extended Thru-Bolts No
Usable @ 200V Yes
Full Load Amps @ 50Hz 8.8/4.4
Weight 37 lb
Usable @ 208V Yes
HP @ 50Hz .63
Voltage @ 50Hz 115/208-230V AC

Description

General Purpose Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.4 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.