General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 56C Frame

  • Mfr # VFDL3514M

  • Zoro # G8053258


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2
RPM Range
1,701-1,800
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFDL3514M
Zoro #
G8053258
UPC #
781568154250
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
14 1/8 in
Length Less Shaft
12 1/4 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
General Purpose Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
1 1/2
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56C
Motor Service Factor
1
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Vertical
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Design
Standard
Motor Shaft Rotation
Reversible
Standards
CSA, UR
Nominal Efficiency
80 %
Finish
Painted
Full Load Amps
6.2 A
Includes
Manual Thermal Overload
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Capacitor Required
Yes
Ins. Class
F
Motor Bearings
Sealed
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 208V
Yes
HP @ 50Hz
1.26
Usable @ 200V
Yes
Voltage @ 50Hz
115/208-230V AC
Full Load Amps @ 50Hz
12.4/6.2
RPM @ 50Hz
1440
Extended Thru-Bolts
No
Weight
48 lb

Description

General Purpose Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.2 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products