General Purpose Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,740 Nameplate RPM, 56HZ Frame

  • Mfr # FDL3516TM

  • Zoro # G8052296


product price:  $1,179.52
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
2
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDL3516TM
Zoro #
G8052296
UPC #
781568121917
Country of Origin
United States

Dimensions

Overall Length
14 3/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Length Less Shaft
11 15/16 in
Manufacturers Warranty Length
1 yr
Stud Size
#8-32 x 1-3/8 in

Details

Item
General Purpose Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
2
RPM Range
1,701-1,800
Voltage
230V AC
Frame
56HZ
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,740
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Sub Application
General Purpose
Motor Shaft Design
Standard
Motor Shaft Rotation
Reversible
Standards
CSA, UR
Hz
60 Hz
Full Load Amps
7.9 A
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Nominal Efficiency
82.5 %
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Capacitor Required
Yes
Finish
Painted
Includes
Manual Thermal Overload
Motor Bearings
Sealed
Ins. Class
F
Mounting Stud Pattern
5 in x 4.88 in
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Usable @ 208V
Yes
HP @ 50Hz
1.26
Usable @ 200V
Yes
Voltage @ 50Hz
115/208-230V AC
Full Load Amps @ 50Hz
7.9
Weight
51 lb
RPM @ 50Hz
1440
Extended Thru-Bolts
No

Description

General Purpose Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 7.9 A, 56HZ Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.