Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Motor, 230V AC, 460V AC

  • Mfr # EJMM3154T

  • Zoro # G7145251


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJMM3154T
Zoro #
G7145251
UPC #
781568138250
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
3 5/8 in
Length Less Shaft
10 1/8 in
Overall Length
13 3/4 in

Details

Item
AC Induction Motor
Motor Design
Three-Phase
HP
1 1/2
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230V AC, 460V AC
Frame
145JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
CC Number
CC010A
No. of Speeds
1
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Includes
Rodent Screen
Standards
CSA EEV, NEMA Premium, UR
Motor Shaft Design
Keyed
Motor Enclosure Design
Open Drip Proof
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Nominal Efficiency
86.5 %
Motor Frame Material
Steel
Ins. Class
F
Motor Shaft Rotation
CCW
Motor Application
General Purpose
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Phase
Three
Full Load Amps
2.3/4.6/4.64 A
Motor Thermal Protection
None
Removable Base
Regreasable
Voltage @ 50Hz
190/380 V
Part Winding Start Capable
No
NEMA Design
B
Duty Cycle
Continuous
RPM @ 50Hz
1,770
Full Load Amps @ 50Hz
5.2/2.6 A
Usable @ 208V
Yes
HP @ 50Hz
1 1/2 hp

Description

AC Induction Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,770, Frame 145JM, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.3/4.6/4.64 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA EEV, NEMA Premium, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.