L 2 HP HP, 208-230V Voltage, 145TC Frame, 1740 Nameplate RPM

  • Mfr # CL3516TM

  • Zoro # G806015878


product price: $1,663.18
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
TEFC
HP
2 HP
Voltage
208-230V
Frame
145TC
Nameplate RPM
1740
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3516TM
Zoro #
G806015878
UPC #
781568112427
Country of Origin
United States

Details

Motor Enclosure Design
TEFC
HP
2 HP
Voltage
208-230V
Frame
145TC
Nameplate RPM
1740
Motor Design
L
Ins. Class
F
Phase
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.