Motor -30HP, 1760RPM, 3PH, 60HZ, 286TC, TEFC, F1
Mfr # CEM4104T-G
Zoro # G106591713
product price:Â $6,388.99
/eaKey Features
HP
30 HP
Voltage
230/460V
Frame
286TC
Motor Design
A
Motor Enclosure Design
TEFC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM4104T-G
Zoro #
G106591713
UPC #
781568931219
Country of Origin
United States
Details
HP
30 HP
Voltage
230/460V
Frame
286TC
Motor Design
A
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.