
Motor -3HP, 1165RPM, 3PH, 60HZ, 213T, TEFC, F1
Mfr # EM3764T-G
Zoro # G906591708
product price:Â $1,746.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
HP
3 HP
Nameplate RPM
1165
Voltage
230/460V
Frame
213T
Motor Design
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM3764T-G
Zoro #
G906591708
UPC #
781568912522
Country of Origin
United States
Details
HP
3 HP
Nameplate RPM
1165
Voltage
230/460V
Frame
213T
Motor Design
B
Motor Enclosure Design
TEFC
Phase
Three
Ins. Class
H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.