Shop BALDOR-RELIANCE
Create Account
Motor CHC565A, 1HP, 1075RPM, 1PH, 60HZ, 56, 1935C, TEAO, F1, N
- Mfr # CHC565A
- Zoro # G804987474
product price:Â
$
1,656.99
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
- CHC565A
- Zoro #
- G804987474
- UPC #
- 781568688724
- Country of Origin
- United States
Description
Baldor-reliance motor, 1hp,1075rpm,1ph,60hz,56,1935c,teao,f1,n features: automatic thermal overload ball bearings extended thru-bolts resilient cushion rings reversible rotation rugged steel frame suitable for mounting in any position terminal panel with quick connections on single phase typical applications: air handling fans, confinement houses, exhaust fans, unit heaters, and other applications having moderate starting loads