Shop MARATHON
See all product information
Create Account
Y601 Vector Duty Motor
- Mfr # MY601
- Zoro # G123931660
product price:Â
$
1,183.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
EPNV
Nameplate RPM
1,725 RPM
Frame
56C
HP
0.33
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY601
- Zoro #
- G123931660
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- EPNV
- Nameplate RPM
- 1,725 RPM
- Frame
- 56C
- HP
- 0.33
- Motor Shaft Rotation
- Reversible
Description
Marathon Y601 Vector Duty motor (Supplier Stock No. PEM-MY601) is a three-phase, 1/3 HP (0.333) 1725 RPM unit in frame 56 with a 6.5 in diameter and EPNV explosion-proof non-ventilated enclosure, rated 230/460 V and 1.2/0.60 A. Reversible rotation with thermostat overload protection, rolled steel construction, C-face/footed mounting and single shaft; cross reference MARATHON 56H17E5302.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.