Shop BALDOR-RELIANCE
Create Account
Motor CHM545A, 1HP, 1725RPM, 3PH, 60HZ, 56Z, 1728M, TEAO, F1, N
- Mfr # CHM545A
- Zoro # G004935534
product price:Â
$
1,187.99
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
- CHM545A
- Zoro #
- G004935534
- UPC #
- 781568654293
- Country of Origin
- United States
Description
Baldor-reliance motor, 1hp,1725rpm,3ph,60hz,56z,1728m,teao,f1,n features: automatic thermal overload ball bearings extended thru-bolts resilient cushion rings reversible rotation rugged steel frame suitable for mounting in any position terminal panel with quick connections on single phase typical applications: air handling fans, confinement houses, exhaust fans, unit heaters, and other applications having moderate starting loads