Shop MARATHON

Metric Motor, 200L, Rigid Base

  • Mfr # TCA0301AE211GAA009
  • Zoro # G8661552

product price: 
$
5,126.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
40
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
200L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0301AE211GAA009
Zoro #
G8661552
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
40
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
200L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
92.0/46.0 A
Motor Application
General Purpose
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Frame Material
Cast Iron
Motor Bearings
Ball
Nominal Efficiency
92.4 %
Max. Ambient Temp.
40 Degrees C
Phase
Three
Nameplate RPM
3,565 RPM
Ins. Class
F
Duty
Continuous
CC Number
CC003A
Standards
CE, UL Recognized
Motor Service Factor
1.15
Hz
50/60 Hz
kW
30.0
Motor Shaft Rotation
CW/CCW
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
NEMA Design
N
Weight
593 3/32 lb
No. of Speeds
1
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Inverter Rated
Yes
Inverter Rating
Inverter Rated
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Frequency
60/50 Hz
Insulation Class
F
Bearing Type
Ball
Frame Material
Cast Iron
Mounting Position
Horizontal
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
200/400V AC
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
NEMA Design Class
N
Product Type
General Purpose Motor
Manufacturers Warranty
1 yr
Nameplate RPM @ 50 Hz
1,190 RPM
Full Load Current @ 60 Hz
92.0/46.0 A
Nameplate RPM @ 60 Hz
3,500 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
40 hp

Dimensions

Shaft Dia.
55 mm
Manufacturers Warranty Length
1 yr
Shaft Length
110 mm
Overall Length
769 mm
Length Less Shaft
659 mm
Frame Size
200L
Shaft Diameter
55 mm
Wire Rope Length
769 mm
Length
769 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, 30.0 kW, Nameplate RPM 3565 rpm, Frame 200L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 92.0/46.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.