Shop BALDOR-RELIANCE
Additional $140.00 delivery surcharge applies per item.
See details
Create Account
Motor ECTM2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEAO, F1
- Mfr # ECTM2333T
- Zoro # G905129933
product price:Â
$
5,684.99
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
- ECTM2333T
- Zoro #
- G905129933
- UPC #
- 781568408308
- Country of Origin
- United States
Description
Baldor-reliance motor, 15hp,1765rpm,3ph,60hz,254t,0936m,teao,f1 features: 1.15 service factor corrosion resistant expoxy finish double sealed bearings inpro/seal labyrinth class f insulation moisture resistant copper windings double dipped and baked stainless steel nameplates typical applications: for use in the airstream on cooling towers.